60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
KOHLER

Underscore® 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1168-XH2G-0
  • Item #4569646
  • Manufacturer Part #1168-XH2G-0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed blower lets you adjust airjet massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Sloping backrest provides comfort
  • Built-in heater
  • Lighted keypad
  • Variable-speed pump for adjusting hydro massage intensity
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Slotted overflow allows for deep soaking
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
81 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
Height:
21 in
IAPMO Listed -:
Yes
Installation Type:
Built-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
122
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
UL Listed:
Yes
Volts:
120V
Watts:
1500 W