Underscore® 60 x 32 in. Soaker Alcove Bathtub with Left Drain in White

Part #K20202-0  |  Manufacturer Part #20202-LA-0

Starting at
$ 786.00 EACH

Drain Location

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenient 19" step-over height retains the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron creates a clean and finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 46-1/4 in

Basin Shape: Rectangle

Basin Width: 22 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 68 gal

Collection: Underscore®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 20-1/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20-1/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Linear

Size: 60 in x 32 in

Soaking Depth: 15-1/2 in

UL Listed: No

Weight: 100

cUPC Certified: No