Underscore® 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Thunder™ Grey

Part #K1957-RA-58  |  Item #7200032  |  Manufacturer Part #1957-RA-58

$ 925.20 EACH
(Pricing is for Thunder™ Grey)

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Underscore® 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Thunder™ Grey / $925.20

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron creates a clean and finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 46-1/4 in

Basin Shape: Rectangle

Basin Width: 22 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 68 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Included: No

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 22-1/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Linear

Size: 60 in x 32 in

Soaking Depth: 15-1/2 in

UL Listed: No

Weight: 105

cUPC Certified: No