60 x 32 in. Soaker Alcove Bathtub with Right Drain in Cashmere
Underscore® 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slotted overflow allows for deep soaking
- Integral apron creates a clean and finished look
- Molded lumbar support offers extra comfort while bathing
- Right-hand drain location
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
- Textured bottom surface
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 46-1/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 68 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cashmere
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Size:
- 60 in x 32 in
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- Weight:
- 105 lb
- cUPC Certified:
- No