Underscore® 60 x 36 in. Air Bath Drop-In Bathtub with Reversible Drain in White

Part #K1849-GW-0  |  Item #4505498  |  Manufacturer Part #1849-GW-0

$ 3,847.43 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Lighted keypad
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)

Specifications

ADA Compliant: No

AMP: 5

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CSA Certified: [CSA B45.10, CSA B45.11]

Capacity: 81.1 gal

Collection: Underscore®

Color Finish: White

Color Finish Category: Whites

Drain Location: Reversible

Height: 21 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 122

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in

UL Listed: Yes

Volts: 240V

Watts: 300