60 x 36 in. Oval Air Bathtub with Center Drain in White
Underscore® 60 x 36 in. Oval Air Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two hidden speakers installed in the sides of the bath
- Includes complete audio system: two speakers, amplifier and all installation cords
- Streams music by pairing wirelessly with your smart phone, tablet, iPod or other Bluetooth® enabled device
- Dual lumbar support accommodates 2 person bathing
- Three heat settings allow you to customize the surface temperature
- Freestanding design creates a striking focal point in your bathing area
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Airjets release thousands of bubbles that surround, support and massage the body
- Wide ledge on one side is ideal for deck-mount faucet and/or handshower, and slotted overflow allows for deep soaking
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 72 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-5/16 in
- Drain Location:
- Center
- Height:
- 24-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59-11/16 in
- Material:
- ExoCrylic™
- Number of Jets:
- 122
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 35-3/4 in