60 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Underscore® 60 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Lighted keypad
- Eight hydromassage jets can be individually adjusted for water flow and direction
- End drain
- Slotted overflow allows for deep soaking
- Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)
- Molded lumbar support offers extra comfort while bathing
- Built-in heater
Specifications
- ADA Compliant:
- No
- AMP:
- 11
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5, CSA B45.0
- Capacity:
- 81.1 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 21 in
- Installation Type:
- Drop-in, Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 300 W