60 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

You last purchased this on
 
KOHLER

Underscore® 60 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 60 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1849-G-0
  • Item #4319448
  • Manufacturer Part #1849-G-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)
  • Slotted overflow allows for deep soaking
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Molded lumbar support offers extra comfort while bathing
  • Lighted keypad
  • End drain
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
Capacity:
81.1 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
Height:
21 in
Installation Type:
Drop-in, Undermount
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
122
Overall Length:
60 in
Overall Width:
36 in
Size:
60 in x 36 in
Volts:
240V