Kohler

Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in White

Part #K1822-VB  |  Manufacturer Part #1822-VB-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • ClearFlo™ slotted overflow for deep soaking
  • Includes 25' of wiring and amplifier
  • The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth® SIG and any use of such marks by Kohler® is under license, other trademarks and trade names are those of their respective owners

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Rectangle

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 85 gal

Collection: Underscore®

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Overall Width: 32 in

UL Listed: No