Kohler Underscore® 66 x 32 in. Drop-In Whirlpool with Heater in White

K1822-H2-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in heater
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Lighted keypad
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Variable-speed pump for adjusting massage intensity

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
85.8 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
22 in
Installation Type
Built-in
Length
66 in
Material
Acrylic
Number Of Jets
8
Volts
240V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday