66 x 36 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Underscore® 66 x 36 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- End drain
- Slotted overflow allows for deep soaking
- Immediate and manual purge cycles remove residual water from air channels after use
- Molded lumbar support offers extra comfort while bathing
- Lighted keypad
- Under mountable
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- Capacity:
- 102 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Size:
- 66 in x 36 in
- Volts:
- 240V