Kohler Underscore® 66 x 36 in. Air Bath Drop-In Bathtub in White

K1173-GW-0

Manufacturer Part #: 1173-GW-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Lighted keypad
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
Bathtub Type
Air Bath
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
102 gal
Collection
Underscore®
Drain Location
Reversible
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in, Undermount
Number Of Jets
122
Overall Width
36 in
UL Listed
Yes
Volts
240V
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday