66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1173-GVBCW-0
  • Item #4703269
  • Manufacturer Part #1173-GVBCW-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Vibracoustic® calms and soothes with sound vibration technology
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Customize your experience with the high-resolution color touch screen
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
102 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
Height:
22 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
122
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
36 in
Size:
66 in x 36 in
UL Listed:
Yes
Volts:
240V
Watts:
1500 W