66 x 36 in. Combo Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Combo Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Combo Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1173-H2-0
  • Item #4158574
  • Manufacturer Part #1173-H2-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)
  • Sloping backrest provides comfort
  • Lighted keypad
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.10, CSA B45.5, CSA C22.2
Capacity:
102 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Reversible
Height:
22 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in, Undermount
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
8
Overall Length:
66 in
Overall Width:
36 in
Size:
66 in x 36 in
UL Listed:
Yes
Volts:
240V
Watts:
1500 W