KOHLER

Underscore® 66 x 36 in. Drop-In Bathtub with Center Drain in White

Part #K1173-VBC-0  |  Item #4354695  |  Manufacturer Part #1173-VBC-0

$ 3,219.98 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • ClearFlo™ slotted overflow for deep soaking
  • Includes 25' of wiring and amplifier

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2]

Capacity: 102 gal

Collection: Underscore®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 22 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

UL Listed: Yes