66 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K5715-0
  • Item #5144878
  • Manufacturer Part #5715-0
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Oval shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Molded lumbar support offers extra comfort while bathing
  • Center drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
85.5 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
36 in
Drain Location:
Center
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
36 in
UL Listed:
Yes