Kohler Underscore® 66 x 36 in. Whirlpool Drop-In Bathtub in White

K5716-H2-0

Manufacturer Part #: 5716-H2-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Lighted keypad
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)
  • Center drain

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Oval
Bathtub Type
Whirlpool
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
Capacity
85.5 gal
Collection
Underscore®
Depth
20-1/2 in
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in, Undermount
Number Of Jets
8
Overall Width
36 in
UL Listed
UL 1795/UL 2818

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday