Underscore® 72 x 36 in. Drop-In Bathtub with Center Drain in White

Part #K1835-VBC-0  |  Item #4377851  |  Manufacturer Part #1835-VBC-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Generous 6' length provides an incredibly spacious bathing area
  • ClearFlo™ slotted overflow for deep soaking

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 112 gal

Collection: Underscore®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

UL Listed: No