Kohler Underscore® 72 x 42 in. Combo Drop-In Bathtub in White

K1137-W1-0

Manufacturer Part #: 1137-W1-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Customize the heat with three adjustable settings
  • Generous 6' length provides spacious bathing for up to two people
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Center drain location
  • Under-mount installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
Bathtub Type
Combo
CSA Certified
CSA B45.5, CSA C22.2
Capacity
139 gal
Collection
Underscore®
Drain Location
Center
GSA Approved
No
Height
23 in
IAPMO Listed
Yes
Installation Type
Drop-in
Overall Width
42 in
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday