59-11/16 x 35-3/4 in. Freestanding Bathtub in White
Underscore® 59-11/16 x 35-3/4 in. Freestanding Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Dual lumbar support accommodates two-person bathing
- Freestanding design creates a striking focal point in your bathing area
- Oval-shaped basin offers a graceful and spacious bathing experience
- Lighted keypad
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Slotted overflow allows for deep soaking
- Wide ledge on one side is ideal for deck mount faucet and/or handshower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 72 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Overall Length:
- 59-11/16 in
- Overall Width:
- 35-3/4 in
- Size:
- 59-11/16 in x 35-3/4 in
- UL Listed:
- Yes
- Width:
- 36 in