Kohler Underscore® Cube Cable Bath Drain Trim Kit in Polished Chrome

K8134-CP

Manufacturer Part #: 8134-CP

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with Kohler® K-8150 cable drain basic assembly

SPECIFICATIONS

Brand Model Compatibility
K-8150 Cable Drain Basic Assembly
Collection
Underscore®
Diameter
3 in
IAPMO Listed
No
NSF Certified
No
Trim Ring
No
Width
1-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday