60 x 36 in. Drop-In Bathtub with End Drain in Almond

You last purchased this on
 
KOHLER

Underscore® 60 x 36 in. Drop-In Bathtub with End Drain in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 60 x 36 in. Drop-In Bathtub with End Drain in Almond

  • Fast #
  • Part #K1848-47
  • Item #4319411
  • Manufacturer Part #1848-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Molded lumbar support offers extra comfort while bathing
  • Material: Acrylic
  • End drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
39-9/16 in
Basin Width:
24-11/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5, CSA B45.10
Capacity:
81.1 gal
Collection:
Underscore®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
End
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Origin:
Domestic
Overall Height:
21 in
Overall Length:
60 in
Overall Width:
36 in
Size:
60 in x 36 in x 21 in
Soaking Depth:
17-1/8 in
UL Listed:
Yes
Weight:
75 lb