KOHLER

Underscore® Plate Mounting in Vibrant Brushed Nickel

Part #K1172315-BN  |  Manufacturer Part #1172315-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: K-1969-VB Cube Vibracoustic Bath

CSA Certified: [CSA B45.5, CSA C22.2 No. 218.2]

Collection: Underscore®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Mounting Hardware

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No

WaterSense Labeled: No