Underscore® UNDERSCORE 66 OVAL HEATED BBM BATH

Part #K5716-GHW-96  |  Item #8327075  |  Manufacturer Part #5716-GHW-96

$ 3,662.10 EACH

Type:

K26511-BN

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 122 airjets release thousands of heated bubbles that surround, support, and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck
  • Automatic and manual purge cycles remove residual water from air channels after use
  • 60-minute automatic shutoff timer
  • Slotted overflow allows for deep soaking
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Generous 66-in length provides spacious bathing for up to two people
  • Wide ledge on one side is ideal for deck-mount faucet and/or handshower

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Collection: Underscore®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 35-5/8 in

Height: 21 in

Material: Acrylic

Origin: Domestic

Overall Depth: 36 in

Overall Height: 22 in

Overall Length: 66 in

Overall Width: 36 in

Type: K26511-BN

Width: 59-687/1000 in

cUPC Certified: Yes