Kohler Undertone® 1-Bowl Undermount Kitchen Sink with Center Drain in Stainless Steel

K3163-NA

Color Finish

(Pricing is for Stainless Steel)

$633.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Depth: 9-1/2"
  • Includes installation hardware
  • Minimum base cabinet width 21"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Height
9-1/2 in
IAPMO Listed
No
Installation Type
Undermount
Length
15-3/4 in
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
15-3/4 in x 20-3/8 in
Shape
Rectangular
Sink Bowl Size
14 in x 18-5/8 in x 9-1/2 in
Sink Size Range
Less than 20 in
Width
20-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday