Kohler Undertone® 1 in. Sink Rack in Stainless Steel

K2996-ST

Color Finish

(Pricing is for Stainless Steel)

$88.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-3186, Kohler® K-3099 and Kohler® K-3359 Undertone® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-3186, K-3099 and K-3359 Undertone® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
18 in
Material
Stainless Steel
Thickness
1 in
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday