11/16 in. Sink Rack in Stainless Steel
Undertone® 11/16 in. Sink Rack in Stainless Steel
Frequently Purchased Together
Product Details
- Comes included with the Kohler® K-3356-HCF Undertone® Preserve™ kitchen sink
- Material: Stainless steel
- Fits in the left bowl of Kohler® K-3356 Undertone® and Kohler® K-3356-HCF Undertone® Preserve™ kitchen sinks
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
- Dishwasher safe
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3356 and K-3356-HCF Undertone® Preserve® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 11/16 in
- IAPMO Listed -:
- No
- Length:
- 17-9/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Round
- Size:
- 17-3/4 in x 17-9/16 in
- Width:
- 17-3/4 in