KOHLER

Undertone® 13-7/8 in. Bottom Basin Rack in Stainless Steel

Part #K6388-ST  |  Manufacturer Part #6388-ST

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits in either bowl of Kohler® K-3171 Undertone® and Kohler® K-3171-HCF Undertone® Preserve™ kitchen sinks
  • Comes included with the Kohler® K-3171-HCF Undertone® Preserve™ kitchen sinks
  • Material: Stainless steel
  • Dishwasher safe
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-3171 Undertone® and K-3171-HCF Undertone® Preserve® Kitchen Sinks

CARB OTC LEED Compliant: No

Collection: Undertone®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 11/16 in

IAPMO Listed: No

Length: 13-7/8 in

Material: Stainless Steel

Product Type: Rack

Shape: Rectangular

Size: 15-3/16 in x 13-7/8 in

Width: 15-1/8 in