0 items

Kohler Undertone® 18 ga Kitchen Sink in Stainless Steel

K3164-NA

Color Finish

(Pricing is for Stainless Steel)

$560.81

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Depth: 9-1/2"
  • Includes installation hardware
  • Minimum base cabinet width 21"
  • No faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
13-3/4 in x 17-7/8 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Rear
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
15-1/2 in x 19-5/8 in
Shape
Round
Sink Size Range
Less than 20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday