0 items

Kohler Undertone® 33 x 8-1/4 in. Single Bowl x Undercounter Kitchen Sink No Hole in Stainless Steel

K3187-NA

Faucet Installation

No Hole

$594.85

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Also available with included wire basket and rack Kohler® K-3155
  • Basin depth: 5-15/16"
  • Material: Stainless steel
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single basin design
  • Sink can operate as a secondary or prep sink for ultimate flexibility when designing a custom workplace
  • Undercounter installation
  • Undertone trough sinks take functionality to a higher level in the kitchen

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
31 in x 6-1/4 in x 5-15/16 in
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 8-1/4 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday