0 items

Kohler Undertone® Double Basin Kitchen Sink with Silent Shield Technology in Stainless Steel

K3099-L-NA

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • No faucet hole drilling
  • Right bowl size: 19" x 22" x 9 1/2"
  • SilentShield® Plus sound absorption system

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
9 in x 15 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Rear
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
34-3/4 in x 21-1/4 in
Right Bowl Size
19 in x 22 in x 9-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday