Single Bowl Undercounter Kitchen Sink Stainless Steel
Undertone® Single Bowl Undercounter Kitchen Sink Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SilentShield® Plus sound absorption system
- No faucet hole drilling
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 35-1/4 in x 16-1/4 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 37-1/2 in x 18-1/2 in