Kohler Undertone® 18-1/2 x 15-3/4 x 8 in. Undermount Sink No Hole

K3184-NA

Number of Holes

No Hole

$588.85

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Depth: 7-5/8"
  • Includes installation hardware
  • Minimum base cabinet width 21"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Height
8 in
IAPMO Listed
No
Installation Type
Undermount
Length
18-1/2 in
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
18-1/2 in x 15-3/4 in
Sink Bowl Size
16-1/2 in x 13-3/4 in x 7-5/8 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Width
15-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday