35-1/8 x 20-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Undertone® 35-1/8 x 20-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extra-large/medium bowls
- Left depth is 9-1/2" and right depth is 7-1/2"
- Minimum base cabinet width 36"
- Includes installation hardware
- SilentShield® sound-absorption technology offers quieter performance
- Includes bottom sink rack
- Innovative Preserve™ sink resists scratching and withstands everyday wear and tear
- No faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center, Rear Center
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 35-1/8 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-7/8 in x 17-7/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 13-3/4 in x 15-3/8 in x 7-1/2 in
- Sink Depth:
- 9-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 20-1/8 in