22 x 8-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Undertone® 22 x 8-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 15-3/16 x 7-11/16 in. Sink Rack Stainless Steel
Part #K3136-ST
KOHLER 22 x 8-1/4 in. Undermount Stainless Steel Bar Sink
Part #K3179-NA
KOHLER Rinse Basket in Stainless Steel
Part #K3127-ST
- Single bowl
- Depth: 4-7/8"
- Minimum base cabinet width 27"
- Includes installation hardware, wire storage basket and wire rack
- Undertone trough sinks take functionality to a higher level in the kitchen
- SilentShield® sound-absorption technology offers quieter performance
- No faucet holes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 6-1/4 in x 4-7/8 in
- Sink Depth:
- 5-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 8-1/4 in