22 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

You last purchased this on
 
KOHLER

Undertone® 22 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Undertone® 22 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #K3186-NA
  • Item #2375672
  • Manufacturer Part #3186-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 9-1/2"
  • Minimum base cabinet width 30"
  • Rear drain maximizes flat basin surface and storage space under the counter
  • Includes installation hardware
  • SilentShield® sound-absorption technology offers quieter performance
  • No faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19 in x 22 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/4 in x 21-1/4 in