Kohler

Undertone® 31 x 17-5/8 in. Stainless Steel Double Bowl Undermount Kitchen Sink

Part #K3354-NA  |  Manufacturer Part #3354-NA

Number of Holes:

No Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 7-1/2"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Undertone®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 7-5/8 in

Drain Location: Rear Center

Drain Opening: 3-5/8 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 31 in x 17-5/8 in

Right Bowl Size: 14 in x 15 in x 7-1/2 in

Shape: Rectangular

Sink Bowl Size: 14 in x 18 in x 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in