31 x 17 in. Double Basin Undermount Sink No Hole
Undertone® 31 x 17 in. Double Basin Undermount Sink No Hole
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SilentShield® sound-absorption technology offers quieter performance
- Double-equal bowls
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 14-1/2 in x 15-3/4 in x 7-5/8 in
- Sink Bowl Size, Left:
- 14-1/2 in x 15-3/4 in x 7-5/8 in
- Sink Bowl Size, Right:
- 14-1/2 in x 15-3/4 in x 7-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/2 in x 17-3/4 in x 8 in
- Type:
- K3180-NA