Undertone® Undermount 55/45 Split Double Bowl Sink No Hole

Part #K3177-L-NA  |  Item #2375228  |  Manufacturer Part #3177-L-NA

Number of Holes:

No Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right bowl size: 14" x 19" x 9 1/2"
  • No faucet hole drilling
  • SilentShield® Plus sound absorption system

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CSA Certified: CSA B45.4

Collection: Undertone®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-1/2 in

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 18

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 31-1/2 in x 20-7/8 in

Right Bowl Size: 14 in x 19 in x 9-1/2 in

Sink Bowl Size: 14 in x 16 in x 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in