Fill Valve Kit for Class Five® in Black

You last purchased this on
 
KOHLER

Fill Valve Kit for Class Five® in Black

  • Fast #
  • Part #KGP1083167
  • Item #3642504
  • Manufacturer Part #GP1083167
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fill Valve Kit for Class Five® in Black

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Silent fill provides a gracious experience by filling the tank quietly
  • Multiple fill-rate inserts are provided to optimize performance and conserve water
  • Kohler genuine part
  • Confirm shank color to determine correct part; if black, use this part and if grey, use GP1138930
  • Cap color may vary
  • Adjustable to accommodate any height
  • Requires Certification

Specifications

Adjustable:
Yes
Brand Model Compatibility:
Class Five®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Height:
3-1/2 in
Material:
Plastic
Product Type:
Fill Valve Kit
WaterSense Labeled:
No
Weight:
0.55 lb
Width:
3 in