0 items

Kohler Unlined Tank Flush Valve Kit for Kohler K14247, K3591 and K4607 Toilets

K87373

Brand Model Compatibility

Kohler K14247, K3591 and K4607 Toilets

$23.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Kohler K14247, K3591 and K4607 Toilets
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday