3 in. Brass Stainless Steel Urinal Strainer in Polished Chrome
3 in. Brass Stainless Steel Urinal Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For enameled iron urinals
- Tailpiece: 1-1/2"
- Urinal beehive strainer
- Material: Solid brass
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel
- Product Type:
- Urinal Strainer
- Width:
- 3 in