Urinal Control Stop Valve in Polished Chrome

Part #K1261118-CP  |  Item #7182242  |  Manufacturer Part #1261118-CP

$ 44.94 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

IAPMO Listed: No

Product Type: Urinal Control Stop Valve

WaterSense Labeled: No