0 items

Kohler Persona™ Vacuum Breaker

K9660

Color Finish

Starting at $36.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with persona handshower system
  • Material: Solid brass
  • Square vacuum breaker: 1/2"

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Brand Model Compatibility
Persona™ Handshower System
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Hot
Collection
Persona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
1-1/2 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday