Valve Assembly Service Kit for Kohler 1090618 Flush Valve
Valve Assembly Service Kit for Kohler 1090618 Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 1090618
- CARB OTC LEED Compliant:
- No
- Fits Model:
- 1090618
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Product Type:
- Canister Valve Assembly Service Kit
- WaterSense Labeled:
- No