Plastic Control Valve for K-6330, K-12171, K-12172, K-12173 and K-12175

You last purchased this on
 
KOHLER

Plastic Control Valve for K-6330, K-12171, K-12172, K-12173 and K-12175

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Plastic Control Valve for K-6330, K-12171, K-12172, K-12173 and K-12175

  • Fast #
  • Part #KGP77548
  • Item #3521314
  • Manufacturer Part #GP77548
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with Coralais and Fairfax single control faucets
  • For both Kitchen and Bathroom faucets
  • Kohler Genuine Part
  • If your faucet has a bearing and O-ring, we suggest also replacing GP30420 O-ring kit when replacing valve
  • Requires Certification

Specifications

Brand Model Compatibility:
K-6330, K-6350, K-6352, K-6353, K-6356, K-12171, K-12172, K-12173 and K-12175
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-7/8 in
Faucet Part Type:
Control Valve
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
No
ISO:
No
Material:
Plastic
NSF Certified:
No
Width:
1-1/4 in