NPT Valve Mixer Kit 1/2 in. Plastic
Coralais® NPT Valve Mixer Kit 1/2 in. Plastic
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 663-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Mixer cap kit
- For use with old Coralais
- Kohler Genuine Part
- Replaces Part 71969
- Square plastic stem (also used on STERLING shower units)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Coralais®
- Depth:
- 5-19/20 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Faucet Part Type:
- Cap
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Insulated:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.18 lb
- Width:
- 4-7/20 in