Service Kit for Neideken Tub and Shower Valves
Service Kit for Neideken Tub and Shower Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes