0 items

Kohler Stance® Valve Trim Button (Less Diverter)

KT14780-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Definitive expression of contemporary design, the Stance faucet collection asserts itself with strong architectural lines and angles
  • High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • Solid brass construction for durability and reliability

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday