0 items

Kohler Oblo® Valve Trim

KT10057-9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Oblo faucets
  • KOHLER finishes resist corrosion and tarnishing
  • Oblo valve trim features a bold oval handle, inspired by simple geometry
  • Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
  • Requires K-304-K or K-2971-KS Rite-Temp pressure-balancing valve (sold separately)
  • Single-control oval handle provides on/off activation and temperature setting with a single operation
  • Sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • Solid-brass construction
  • Trim only
  • Wall-mount

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
6-3/8 in
Installation Type
Wall Mount
Length
4-3/8 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday